26.2W 2-Light 13 in. Outdoor Wall Sconce in Silver
Quadrate 26.2W 2-Light 13 in. Outdoor Wall Sconce in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Die-cast aluminum structure, powder coat finish and stainless steel hardware for robust durability in harsh elements
- Wet listed, IP65 (International Protection rating indicating resistance to dust and water. Suitable and safe for commercial use)
- Powerful, long lasting (L70, 70,000 hours) dimmable LED tested against the highest quality standards to ensure it delivers consistent LED performance and color over time
- Available in modern finishes
- 5 year warranty
Specifications
- Collection:
- Quadrate
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13
- Installation Type:
- Wall Mount
- Length:
- 5
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 991
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 077073005393
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 26.2
- Width:
- 4-4/5