9W 1-Light 5 in. Wall Sconce in Matte Black
Spectica 9W 1-Light 5 in. Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Entirely modern take on the traditional wall sconce
- Ideal for hallway, bedrooms and bathrooms
- Complimentary linear suspension and chandelier also available by LBL lighting
- Fully dimmable unidirectional Integrated LED light source
- The LED driver is housed within the junction box (2.28" D | H. 1.25")
Specifications
- Collection:
- Spectica
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5
- Installation Type:
- Wall Mount
- Length:
- 5-7/10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 606
- Material:
- Aluminum
- Number Of Hours:
- 35000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 077073012384
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 9
- Width:
- 7