This product requires certification to purchase.

26 x 37-2/5 in. 65.1W 2-Tier 25-Light Integrated LED Modern and Transitional Chandelier in Matte Black

Visual Comfort & Co. Modern

Spur 26 x 37-2/5 in. 65.1W 2-Tier 25-Light Integrated LED Modern and Transitional Chandelier in Matte Black

  • Fast #
  • Part #V700SPRFBLED927
  • Item #7838049
  • Manufacturer Part #700SPRFB-LED927
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Spur 26 x 37-2/5 in. 65.1W 2-Tier 25-Light Integrated LED Modern and Transitional Chandelier in Matte Black

  • Fast #
  • Part #V700SPRFBLED927
  • Item #7838049
  • Manufacturer Part #700SPRFB-LED927
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Impactful modern chandelier in a universally appealing size
  • Use alone for medium room applications, or employ two for dramatic formal dining room lighting
  • Complementary spur Grande chandelier also available from Tech Lighting
  • High-quality, dimmable integrated LED lamping with glare-free light diffusion
  • Ships with long lasting LED lamping included saving you time and money
  • Requires Certification
Dimensions & Measurements
Depth
37-2/5 in
Height
26 in
Size
37-2/5 in x 26 in x 37-2/5 in
Width
37-2/5 in
Characteristics & Features
Collection
Spur
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
2700
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Transitional
Material
Aluminum, Glass, Metal
Number of Lights
25
Number of Tiers
2
Electrical & Operational Information
Lumens
3167
Number Of Hours
50000 hr
Volts
120V
Watts
65.1 W
Warranty & Product Information
ETL Listed
Yes
UPC
191963139125