16.2W Wall Sconce in Nightshade Black
Stagger 16.2W Wall Sconce in Nightshade Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides indirect light that gently reflects of the wall
- Ships with standard back plate, optional goof plate and custom concealed mud-in canopy for a more minimalist aesthetic
- This item is made of Natural Brass
- The LED driver is housed within the junction box (L. 3.03" | W. 1.22" | H. .83")
- Fully dimmable integrated LED lamp
- It is a living finish that will patina and warm with age which adds richness
- If it gets an uneven patina or spots, a brass cleaner can restore the finish
Documents
Specifications
- Collection:
- Stagger
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 49-1/10 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 933
- Material:
- Metal, Glass
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 191963257553
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 16.2 W
- Width:
- 4-1/5 in