18W 3-Light Vanity Fixture in Satin Nickel
Tris 18W 3-Light Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-light bath fixture designed with integrated LED light for a modern aesthetic
- Direct light
- ADA complaint
- Lamping options are compatible with most dimmers
- The LED driver is housed within the junction box. (L. 3.03" | W. 1.22"| H. .83")
- Protected by a 5-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/10 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 25-3/5 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 671
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- UPC:
- 191963131259
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 3-2/5 in