12.1W 1-Light LED Step Light in Black
Wend 12.1W 1-Light LED Step Light in Black
Frequently Purchased Together
Product Details
Product Details
- Can be installed as a wall sconce or step light
- Aluminum construction with stainless steel mounting hardware
- 120V or 12V. 12-volt low-voltage remote transformer required
- Wet listed, IP66 rated
- Junction box not included. Install with NEC compliant junction box
- The LED driver is housed within the junction box. (L. 1.57" / W. 1.06" / H. .91")
Specifications
- Collection:
- Wend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4 in
- Length:
- 6 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern
- Material:
- Aluminum, Stainless Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 12V
- Watts:
- 12.1 W
- Width:
- 1 in