24 in. 20W 1-Light Outdoor Wall Sconce in Black
Windfall 24 in. 20W 1-Light Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Die-cast aluminum structure, powder coat finish and stainless steel hardware for robust durability in harsh elements
- Wet listed, IP65 (International Protection rating indicating resistance to dust and water. Suitable and safe for commercial use)
- 5 year warranty
- Powerful, long lasting (L70, 50,000 hours) dimmable LED tested against the highest quality standards to ensure it delivers consistent LED performance and color over time
- Available in modern finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Windfall
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 184
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 077073976693
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 20 W
- Width:
- 3-9/10 in