*CVR* BOSTON PEND HRAB W/ WHIT GLS
*CVR* BOSTON PEND HRAB W/ WHIT GLS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- ETL Listed:
- Yes
- Glass Type:
- White
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Casual
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808991209
- Watts:
- 100 W
- Width:
- 10 in