12W 1-Light E26 Medium T10 LED Pendant in Antique-Burnished Brass with Alabaster
12W 1-Light E26 Medium T10 LED Pendant in Antique-Burnished Brass with Alabaster
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Kelly Wearstler's Covet series celebrates the natural beauty of alabaster and its subtle variations in color. Accented with metal prong settings in varying finishes, the organic carved alabaster flush mounts, sconces, chandeliers and pendant lights embody easy refinement. The minimalist forms will add a poetic touch to all interiors, including a range of pieces designed especially for elegant bathrooms.
- Custom Height Available. Alabaster is a Natural Stone. Variations in Color and Texture are Expected
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Depth:
- 2-1/4
- Diameter:
- 2-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 850
- Number of Lights:
- 1
- Type:
- VKW5110ABALB
- UPC:
- 756808101837
- Volts:
- 120V
- Watts:
- 12
- Width:
- 2-1/4