18W 1-Light Integrated LED Picture Light
18W 1-Light Integrated LED Picture Light
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Material:
- Brass
- Number of Lights:
- 1
- UPC:
- 756808029438
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 24 in