20 in. Tall Wall Sconce with Frosted Glass Shade in Antique Brass
20 in. Tall Wall Sconce with Frosted Glass Shade in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Beza series by Ray Booth is inspired by the romance and beauty of candles. Modern forms with clean, simple lines showcase glass cylinders and finely detailed sleeves in a variety of metal finishes. The versatile range of sconces can effortlessly line a hallway or staircase or flank either side of a mirror or artwork, while the chandelier can anchor a dining room or kitchen island.
- Beza Medium Tail Sconce in Antique Brass with White Glass
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 6-1/2 in
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 19-3/4 in
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Number of Lights:
- 1
- UPC:
- 756808105064
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 5-1/4 in