26 in. Wall Sconce in Antique Gold Leaf with Linen Shade
26 in. Wall Sconce in Antique Gold Leaf with Linen Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eden 26" Sconce in Antique Gold Leaf with Linen Shade
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Depth:
- 6-3/4 in
- Diameter:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26-1/4 in
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- E12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UPC:
- 756808101134
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 6-1/4 in