3-Light Ceiling Light in Soft Silver
3-Light Ceiling Light in Soft Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Soft Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15-3/4 in