4 in. Shade in Natural Paper

You last purchased this on
 
Visual Comfort & Co. Signature

4 in. Shade in Natural Paper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

4 in. Shade in Natural Paper

  • Fast #
  • Part #VCHS104NP
  • Item #4922300
  • Manufacturer Part #CHS 104NP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Paper Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Natural Paper
Height:
4 in
Lighting Style:
Traditional
Width:
4-1/4 in