6-Light 26 in. Sculpted Hanging Shade in Gilded Iron with Linen Shade
6-Light 26 in. Sculpted Hanging Shade in Gilded Iron with Linen Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Clifford series by Marie Flanigan is Inspired by Brutalist architecture's rough, textured surfaces and unexpected shapes. Decisive lines in hammered metal define a linear silhouette for the floor and table lamps, while two sizes of hanging shades are secured by the same metalwork in finishes of plaster white, aged or gilded iron.
- The minimalist, refined designs are ideal for the living room or the library.
- Clifford 18" Sculpted Hanging Shade in Aged Iron with Linen Shade
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 24-1/2 in
- Diameter:
- 24-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 34 in
- Light Bulb Base Type:
- E12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Number of Lights:
- 6
- Type:
- VMF5351GIL
- UPC:
- 756808103763
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 24-1/2 in