60W 1-Light 12.5in. Wall Sconce in Bronze with Antique Mirror
60W 1-Light 12.5in. Wall Sconce in Bronze with Antique Mirror
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Glass Type:
- Antique Mirror
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- VTOB2221BZAM
- UL Listed:
- Yes
- UPC:
- 756808968478
- Watts:
- 60 W
- Width:
- 12-1/2 in