60W 4-Light Outdoor Hanging Lantern in Bronze
60W 4-Light Outdoor Hanging Lantern in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 24-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 756808965842
- Watts:
- 60 W
- Width:
- 17 in