This product requires certification to purchase.

6W Integrated LED Pendant in Bronze with White Glass

Visual Comfort & Co. Signature

6W Integrated LED Pendant in Bronze with White Glass

  • Fast #
  • Part #VWS5050BZWG
  • Item #10234836
  • Manufacturer Part #WS 5050BZ-WG
3.2 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

6W Integrated LED Pendant in Bronze with White Glass

  • Fast #
  • Part #VWS5050BZWG
  • Item #10234836
  • Manufacturer Part #WS 5050BZ-WG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
8-3/4
Light Bulb Type:
LED
Lighting Style:
Modern
Material:
Brass, Glass
Type:
VWS5050BZWG
UPC:
756808115650
Watts:
6
Width:
32