46 x 33 in. 40W 3-Tier 30-Light Incandescent Chandelier in Antique Gold Leaf
Acadia 46 x 33 in. 40W 3-Tier 30-Light Incandescent Chandelier in Antique Gold Leaf
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Acadia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 46 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 30
- Number of Tiers:
- 3
- Size:
- 46 in x 33 in
- UPC:
- 756808054010
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 33 in