This product requires certification to purchase.

40W 1-Light 27 in. Gild Wall Sconce

Visual Comfort & Co. Signature

Aerin 40W 1-Light 27 in. Gild Wall Sconce

  • Fast #
  • Part #VARN2302GL
  • Item #7788789
  • Manufacturer Part #ARN 2302G-L
3.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Aerin 40W 1-Light 27 in. Gild Wall Sconce

  • Fast #
  • Part #VARN2302GL
  • Item #7788789
  • Manufacturer Part #ARN 2302G-L
3.1 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
27 in
Width
7-1/2 in
Characteristics & Features
Collection
Aerin
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Style
Modern
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808042789