44-1/2 x 40-1/2 in. 25W 1-Tier 20-Light Incandescent Casual Chandelier in Gilded Iron
Aiden 44-1/2 x 40-1/2 in. 25W 1-Tier 20-Light Incandescent Casual Chandelier in Gilded Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Aiden
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 44-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Casual
- Number of Lights:
- 20
- Number of Tiers:
- 1
- Size:
- 44-1/2 in x 40-1/2 in
- UPC:
- 756808056526
- Volts:
- 120V
- Watts:
- 25
- Width:
- 40-1/2