This product requires certification to purchase.

40W 4-Light Candelabra E-12 Flush Mount Ceiling Fixture in Gild

Visual Comfort & Co. Signature

Airin 40W 4-Light Candelabra E-12 Flush Mount Ceiling Fixture in Gild

  • Fast #
  • Part #VARN4307GFG
  • Item #7583888
  • Manufacturer Part #ARN 4307G-FG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Airin 40W 4-Light Candelabra E-12 Flush Mount Ceiling Fixture in Gild

  • Fast #
  • Part #VARN4307GFG
  • Item #7583888
  • Manufacturer Part #ARN 4307G-FG
5 out of 5 Customer Rating

X Points

Color Finish Name: Gild Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Airin
Color Finish Category:
Gold Tones
Color Finish Name:
Gild
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted
Height:
8-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
756808038621
Watts:
40 W
Width:
19-1/2 in