1-Light 60W 20-1/4 in. Wall Sconce in Plaster White
Alberto 1-Light 60W 20-1/4 in. Wall Sconce in Plaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Alberto
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White
- ETL Listed:
- Yes
- Height:
- 20-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Lighting Style:
- Casual
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808043762
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60
- Width:
- 5-1/2