43 x 35-1/2 in. 60W 2-Tier 8-Light Incandescent Chandelier in Plaster White
Alberto 43 x 35-1/2 in. 60W 2-Tier 8-Light Incandescent Chandelier in Plaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Alberto
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 43
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 8
- Number of Tiers:
- 2
- Size:
- 43 in x 35-1/2 in
- UPC:
- 756808043960
- Volts:
- 120V
- Watts:
- 60
- Width:
- 35-1/2