40W 2-Light Flushmount Ceiling Light in Polished Nickel
Alexa Hampton Basil 40W 2-Light Flushmount Ceiling Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Collection:
- Alexa Hampton Basil
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 5 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 756808121446
- Watts:
- 40 W
- Width:
- 11-1/4 in