This product requires certification to purchase.

2-Light 40W 17-1/2 in. Wall Sconce in Natural Brass

Visual Comfort & Co. Signature

Allen 2-Light 40W 17-1/2 in. Wall Sconce in Natural Brass

  • Fast #
  • Part #VRL2082NB
  • Item #4921738
  • Manufacturer Part #RL 2082NB
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Allen 2-Light 40W 17-1/2 in. Wall Sconce in Natural Brass

  • Fast #
  • Part #VRL2082NB
  • Item #4921738
  • Manufacturer Part #RL 2082NB
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Constructed from glass
  • Comes with ribbed glass shades
  • Requires (2) medium (E26) 40 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Title 20 compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allen
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Ribbed
Height:
17-1/2 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Ambient Lighting
Lighting Style:
Geometric, Luxe, Mid-century, Modern, Transitional
Material:
Glass
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808012287
Volts:
120V
Wall Sconce Type:
Double Sided
Watts:
40 W
Weight:
5 lb
Width:
4-1/2 in