34 x 42 in. 15W 4-Light LED Modern Chandelier in Antique Burnished Brass
Antigua 34 x 42 in. 15W 4-Light LED Modern Chandelier in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Antigua
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- ETL Listed:
- Yes
- Height:
- 34 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Number of Lights:
- 4
- Size:
- 34 in x 42 in
- UPC:
- 756808095464
- Watts:
- 15 W
- Width:
- 42 in