60W 5-Light Medium E-26 Incandescent Chandelier in Gild
Arabelle 60W 5-Light Medium E-26 Incandescent Chandelier in Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Arabelle
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 756808024563
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in