5.5W 2-Light Candelabra E-12 Vanity Fixture in Hand-Rubbed Antique Brass
Asalea 5.5W 2-Light Candelabra E-12 Vanity Fixture in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reinterpreting mid-century French design with a contemporary lens, the Asalea by Aerin combines the elegance of clear ribbed glass with polished nickel and hand-rubbed antique brass metal finishes
- Available in a two-tiered chandelier and sconce, the two-cup-shaped lights create refined silhouettes that can accent any interior style
- Suspended on a chain, the chandelier will make a stunning focal point in a dining or living room, while the sconce will provide ample light in hallways and bathrooms
Specifications
- ADA Compliant:
- No
- Collection:
- Asalea
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Brass
- Number of Lights:
- 2
- UPC:
- 756808075756
- Volts:
- 120V
- Watts:
- 5.5 W
- Width:
- 6 in