13W 1-Light 11-1/2 in. Wall Sconce in Antique Burnished Brass
Avant 13W 1-Light 11-1/2 in. Wall Sconce in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Avant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Color Temperature:
- 2700
- Depth:
- 2-1/4 in
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- Brass, Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 756808940795
- Volts:
- 110/120V
- Watts:
- 13 W
- Width:
- 7 in