40W 5-Light Incandescent Pendant Light in Antique Burnished Brass
Avant 40W 5-Light Incandescent Pendant Light in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by the curves of the Californian coastline, the Kelly Wearstler Avant series features clean, undulating lines and metallic surfaces
- Featuring frosted glass accents, the simple, modern silhouettes will lend a sculptural touch to interiors. The sconces are ideal additions to bathrooms
Specifications
- Collection:
- Avant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- E17
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Minimum Height:
- 7 in
- Number of Lights:
- 5
- Overall Height:
- 37-3/4 in
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808942812
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 60 in