This product requires certification to purchase.

75W 1-Light Medium E-26 Cuff Sconce in Soft Brass

Visual Comfort & Co. Signature

Barbara Barry French Cuff 75W 1-Light Medium E-26 Cuff Sconce in Soft Brass

  • Fast #
  • Part #VBBL2035SBS
  • Item #4922065
  • Manufacturer Part #BBL 2035SB-S
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Barbara Barry French Cuff 75W 1-Light Medium E-26 Cuff Sconce in Soft Brass

  • Fast #
  • Part #VBBL2035SBS
  • Item #4922065
  • Manufacturer Part #BBL 2035SB-S
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Barbara Barry French Cuff
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Depth:
8-3/4
ETL Listed:
Yes
Glass Type:
Silk
Height:
14
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
1
UL Listed:
No
UPC:
756808023290
Watts:
75
Width:
8