This product requires certification to purchase.

24W 1-Light Vanity Fixture in Polished Nickel

Visual Comfort & Co. Signature

Barton 24W 1-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #VRL2033PNEC
  • Item #7788790
  • Manufacturer Part #RL 2033PN-EC
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Barton 24W 1-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #VRL2033PNEC
  • Item #7788790
  • Manufacturer Part #RL 2033PN-EC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The minimalist Barton series by Ralph Lauren showcases modern lines with vintage appeal
  • Sconces, a table lamp, and pendant all showcase a single or double band in either brass, nickel, or bronze, enhancing the cylindrical light source with sophistication
  • Paired or in multiples, the pieces emit a captivating light that's ideal for bathrooms, bedrooms or living spaces
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Barton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Height:
24 in
Length:
4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
2600
Material:
Metal, Crystal
Number of Lights:
1
UPC:
756808035804
Volts:
120V
Watts:
24 W
Width:
2-3/4 in