This product requires certification to purchase.

1-Light 60W 19 in. Wall Sconce in Gild

Visual Comfort & Co. Signature

Beaumont 1-Light 60W 19 in. Wall Sconce in Gild

  • Fast #
  • Part #VARN2301GL
  • Item #7585337
  • Manufacturer Part #ARN 2301G-L
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Beaumont 1-Light 60W 19 in. Wall Sconce in Gild

  • Fast #
  • Part #VARN2301GL
  • Item #7585337
  • Manufacturer Part #ARN 2301G-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Gild Select Color Finish Name
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Beaumont by Aerin reframes a familiar silhouette with contemporary detailing
  • Sconces, floor and buffet lamps feature petal-like tiers that add an organic touch to open spaces such as libraries or sitting rooms
  • Full linen shades provide ample, sophisticated lighting
  • Requires Certification
Dimensions & Measurements
Depth
5-1/4 in
Height
19 in
Width
7-1/2 in
Characteristics & Features
Collection
Beaumont
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
Incandescent
Lighting Style
Casual
Material
Aluminum, Linen
Number of Lights
1
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
756808033732