30-1/4 x 32 in. 60W 6-Light Modern Chandelier in Antique Brass
Bernardo 30-1/4 x 32 in. 60W 6-Light Modern Chandelier in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bernardo medium chandelier antique-burnished brass and clear glass
Specifications
- Collection:
- Bernardo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- ETL Listed:
- Yes
- Height:
- 30-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Style:
- Modern
- Number of Lights:
- 6
- Size:
- 30-1/4 in x 32 in
- UL Listed:
- Yes
- UPC:
- 756808965064
- Watts:
- 60 W
- Width:
- 32 in