This product requires certification to purchase.

15-1/4 x 32 in. 40W 1-Tier 18-Light Modern Chandelier in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Bonnington 15-1/4 x 32 in. 40W 1-Tier 18-Light Modern Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VARN5125HABCG
  • Item #7583450
  • Manufacturer Part #ARN 5125HAB-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Bonnington 15-1/4 x 32 in. 40W 1-Tier 18-Light Modern Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VARN5125HABCG
  • Item #7583450
  • Manufacturer Part #ARN 5125HAB-CG
5 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Bonnington by AERIN features elongated crystals that provide both sparkle and style
  • Inspired by mid-century modern design, the Bonnington is a stunning addition to any home
  • Whether suspended from a stylized chain or adorning a wall, various sizes and metal finishes can bring a sense of occasion to smaller and medium-sized rooms as well as hallways
  • The signature hand-cut crystals are striking in their arrangement and will embellish any space with timeless glamour
  • Requires Certification

Specifications

Collection:
Bonnington
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Crystal
Height:
15-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
18
Number of Tiers:
1
Size:
15-1/4 in x 32 in
UL Listed:
Yes
UPC:
756808937436
Volts:
120V
Watts:
40 W
Width:
32 in