This product requires certification to purchase.

2-Light 40W 22 in. Wall Sconce in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Bonnington 2-Light 40W 22 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VARN2125HAB
  • Item #7964010
  • Manufacturer Part #ARN 2125HAB
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Bonnington 2-Light 40W 22 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VARN2125HAB
  • Item #7964010
  • Manufacturer Part #ARN 2125HAB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The Bonnington by Aerin features elongated crystals that provide both sparkle and style
  • Inspired by mid-century modern design, the Bonnington is a stunning addition to any home
  • Whether suspended from a stylized chain or adorning a wall, various sizes and metal finishes can bring a sense of occasion to smaller and medium-sized rooms as well as hallways
  • The signature hand-cut crystals are striking in their arrangement and will embellish any space with timeless glamour
  • Requires Certification

Specifications

Collection:
Bonnington
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Crystal
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T6
Light Bulb Type:
Incandescent
Lighting Style:
Mid-century Modern
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808047326
Volts:
120V
Watts:
40 W
Width:
7-1/2 in