This product requires certification to purchase.

40W 1-Light Medium E-26 Pendant Light in Polished Nickel with Crystal

Visual Comfort & Co. Signature

Bonnington 40W 1-Light Medium E-26 Pendant Light in Polished Nickel with Crystal

  • Fast #
  • Part #VARN5123PNCG
  • Item #7788778
  • Manufacturer Part #ARN 5123PN-CG
4.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Bonnington 40W 1-Light Medium E-26 Pendant Light in Polished Nickel with Crystal

  • Fast #
  • Part #VARN5123PNCG
  • Item #7788778
  • Manufacturer Part #ARN 5123PN-CG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Bonnington by AERIN features elongated crystals that provide both sparkle and style
  • Inspired by mid-century modern design, the Bonnington is a stunning addition to any home
  • Whether suspended from a stylized chain or adorning a wall, various sizes and metal finishes can bring a sense of occasion to smaller and medium-sized rooms as well as hallways
  • The signature hand-cut crystals are striking in their arrangement and will embellish any space with timeless glamour
  • Requires Certification

Specifications

Collection:
Bonnington
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Crystal
Dimmable:
Yes
ETL Listed:
Yes
Height:
14-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Modern
Material:
Metal
Number of Lights:
1
Overall Height:
59 in
UL Listed:
Suitable for Damp Locations
UPC:
756808043090
Volts:
120V
Watts:
40 W
Width:
7-1/4 in