Bronze 2 60 Watts Medium Pendant
Bronze 2 60 Watts Medium Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Height:
- 16-1/4 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- UL Listed:
- Yes
- UPC:
- 756808970143
- Watts:
- 60 W
- Width:
- 26 in