1-Light Sconce in Antique Nickel with Linen Shade
Bryant 1-Light Sconce in Antique Nickel with Linen Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Bryant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 8-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- VTOB2002ANL
- UPC:
- 756808090551
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40
- Width:
- 5-1/2