32-3/4 x 36 in. 60W 1-Tier 4-Light Modern Chandelier in Hand-Rubbed Antique Brass
This product has been replaced by
Manufacturer Part #TOB 5003HAB-L
Bryant 32-3/4 x 36 in. 60W 1-Tier 4-Light Modern Chandelier in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Defined by its simplicity, Thomas O'Brien's Bryant series is a versatile range of classic lighting that spans lamps, chandeliers, sconces, lanterns and billiards
- Combining classic materials like metal finishes with paper, glass or linen shades and minimal leather accents, the balanced silhouettes will lend a refined touch to any room
Specifications
- Collection:
- Bryant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Natural Paper
- Height:
- 32-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Natural Paper
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Size:
- 32-3/4 in x 36 in
- UL Listed:
- No
- UPC:
- 756808984393
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36