This product requires certification to purchase.

40W 1-Light 14-1/4 in. Wall Sconce in Polished Nickel

Visual Comfort & Co. Signature

Bryant 40W 1-Light 14-1/4 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2002PNL
  • Item #10234759
  • Manufacturer Part #TOB 2002PN-L
4.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Bryant 40W 1-Light 14-1/4 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2002PNL
  • Item #10234759
  • Manufacturer Part #TOB 2002PN-L
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Defined by its simplicity, Thomas O'Brien's Bryant series is a versatile range of classic lighting that spans lamps, chandeliers, sconces, lanterns and billiards
  • Combining classic materials like metal finishes with paper, glass or linen shades and minimal leather accents, the balanced silhouettes will lend a refined touch to any room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bryant
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
14-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
E26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
UPC:
756808115964
Volts:
110/120V
Wall Sconce Type:
Upward Arm
Watts:
40 W
Width:
5-1/2 in