15-3/4 x 36-1/2 in. 60W 6-Light Art Deco and Modern Chandelier in Hand-Rubbed Antique Brass
Cadence 15-3/4 x 36-1/2 in. 60W 6-Light Art Deco and Modern Chandelier in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Defined by its use of antiqued mirrored glass, the cadence by carrier and company echoes Italy's Murano glass and old-world craftsmanship for a look that's both art deco and modern
- The cascading tapered glass in a variety of shapes and sizes reflects and refracts light with a sheer and etheral effect, while metal banding provides structure
- Spanning chandeliers, flush mounts and sconces, the romantic fixtures will lend a touch of sparkle to foyers, dining and living rooms, bedrooms and hallways alike
Specifications
- Collection:
- Cadence
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Style:
- Art Deco, Modern
- Material:
- Glass, Metal
- Number of Lights:
- 6
- Size:
- 15-3/4 in x 36-1/2 in
- UPC:
- 756808064033
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36-1/2