This product requires certification to purchase.

15 x 24 in. 60W 4-Light Incandescent Art Deco and Modern Chandelier in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Cadence 15 x 24 in. 60W 4-Light Incandescent Art Deco and Modern Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VS5653HABAM
  • Item #8103407
  • Manufacturer Part #S 5653HAB-AM
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Cadence 15 x 24 in. 60W 4-Light Incandescent Art Deco and Modern Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VS5653HABAM
  • Item #8103407
  • Manufacturer Part #S 5653HAB-AM
5 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Defined by its use of antiqued mirrored glass, the cadence by carrier and company echoes Italy's Murano glass and old-world craftsmanship for a look that's both art deco and modern
  • The cascading tapered glass in a variety of shapes and sizes reflects and refracts light with a sheer and etheral effect, while metal banding provides structure
  • Spanning chandeliers, flush mounts and sconces, the romantic fixtures will lend a touch of sparkle to foyers, dining and living rooms, bedrooms and hallways alike
  • Requires Certification

Specifications

Collection:
Cadence
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
15 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Light Bulb Type:
Incandescent
Lighting Style:
Art Deco, Modern
Material:
Glass, Metal
Number of Lights:
4
Size:
15 in x 24 in
UPC:
756808056342
Volts:
120V
Watts:
60 W
Width:
24 in