34 x 34 in. 60W 1-Tier 6-Light Traditional Chandelier in Gilded Iron
Calais 34 x 34 in. 60W 1-Tier 6-Light Traditional Chandelier in Gilded Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Calais
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 34 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 34 in x 34 in
- UL Listed:
- Yes
- UPC:
- 756808027649
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 34 in