60W 1-Light 29 in. Wall Sconce in Hand Rubbed Antique Brass
Camille 60W 1-Light 29 in. Wall Sconce in Hand Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Camille large tail sconce in hand-rubbed antique brass with linen shade
Specifications
- ADA Compliant:
- No
- Collection:
- Camille
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 29 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 756808084635
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 7-1/2 in