This product requires certification to purchase.

Medium Linear Chandelier in Polished Nickel with Linen Shades

Visual Comfort & Co. Signature

Camille Medium Linear Chandelier in Polished Nickel with Linen Shades

  • Fast #
  • Part #VSK5055PNL
  • Item #10079272
  • Manufacturer Part #SK 5055PN-L
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Camille Medium Linear Chandelier in Polished Nickel with Linen Shades

  • Fast #
  • Part #VSK5055PNL
  • Item #10079272
  • Manufacturer Part #SK 5055PN-L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Camille Medium Linear Chandelier in Polished Nickel with Linen Shades
  • Requires Certification

Specifications

Collection:
Camille
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Depth:
5-1/2
Diameter:
53-1/4
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
26
Light Bulb Base Type:
E12
Light Bulb Shape Code:
B11
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Brass
Number of Lights:
5
Number of Tiers:
1
Type:
VSK5055PNL
UPC:
756808089838
Volts:
120V
Watts:
5
Width:
53-1/4