18W 1-Light Integrated LED Pendant Light in Natural Brass with Plaster White
Cara 18W 1-Light Integrated LED Pendant Light in Natural Brass with Plaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The airy Cara by Ralph Lauren presents a curved, openwork silhouette
- Slender metalwork lines in a streamlined design support a disc-like dome that diffuses ample yet warm light that's ideal for kitchens, living rooms or hallways
Specifications
- Collection:
- Cara
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass, Plaster White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 34 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Material:
- Brass
- Minimum Height:
- 23 in
- Number of Lights:
- 1
- UPC:
- 756808042307
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 28 in