2.5W 2-Light 14 in. Wall Sconce in Aged Iron
Chalmette 2.5W 2-Light 14 in. Wall Sconce in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chalmette medium layered sconce in aged iron
Specifications
- ADA Compliant:
- No
- Collection:
- Chalmette
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- LED
- Lighting Style:
- Casual
- Material:
- Steel
- Number of Lights:
- 2
- UPC:
- 756808100885
- Volts:
- 120V
- Wall Sconce Type:
- Double Sided
- Watts:
- 2.5 W
- Width:
- 6 in