2-Light 40W 16 in. Wall Sconce in Crystal with Antique Brass
Clarice 2-Light 40W 16 in. Wall Sconce in Crystal with Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Clarice by Julie Neill evokes the grace and movement of calligraphic lines
- Expressed through brass and lucite structures, the modern and simple take on classic grandeur lends itself to effortlessly accent any home
Specifications
- Collection:
- Clarice
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal, Antique Brass
- ETL Listed:
- Yes
- Height:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Style:
- Modern
- Material:
- Linen
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808043816
- Volts:
- 120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 40 W
- Width:
- 17-1/2 in